Apply to be a TradeMaster!
Main product image of Type W Semi-Solid 60° Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
Type W Semi-Solid 60° Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
21566092 has been discontinued
Discontinued March 4, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Type W All Purpose 60° Brass Oil Nozzle (0.50 GPH)
Brand:
Delavan
SKU:DVW05060
(31)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Angle
60°

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Type W Semi-Solid 60° Nozzle (0.50 GPH)

Specs

–
Angle:

60°

Gallons Per Hour:

0.50

Type:

Semi-Solid Cone

Spray Pattern:

W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thank you for your prompt service to supply my parts.

These parts are needed for my oil furnace. Many repair techs do not have these parts in stock when they come to service my furnace.
None
Franklin, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?