Apply to be a TradeMaster!
Main product image of Precision Delay Cordset for Beckett CleanCut Fuel Pumps
Magnifying glass
Hover image to zoom

Precision Delay Cordset for Beckett CleanCut Fuel Pumps

SKU:
21887U
Rating:
(2)
Q&A:
(0)
Precision Delay Cordset for Beckett CleanCut Fuel Pumps
Magnifying glass
Hover image to zoom
$23.71 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Beckett CleanCut Pump

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The PD Timer delay cordset is a direct replacement for standard oil burner solenoid valve cordsets but contains electronics that provide a precise 4 sec. delay before the valve coil is energized. It is designed to plug into 120 VAC solenoid valves such as the Beckett / Delta F84 valve and the CLEANCUT and Suntec valves, to provide a valve-on delay (pre-purge) with primary controls that do not provide the delay.

Use when replacing non-solenoid pump with Beckett CleanCut pump.

Specs

–
Used With:

Beckett CleanCut Pump

Product Type:

Timer
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
You May Also Need

Sensor Cad Cell
SKU: 7006U
R.W. Beckett

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I WOULD BUY THIS ITEM AGAIN

pleased with shipping and price
Mack
Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A superior decision

There is simply just no other way to run these pumps w/prepurge, to obtain maximum efficiency and clean dependable combustion. From start to finish. Certainly a great option for that not so cooperative nat draft chimney.
Kaiser
Massachusetts
7 years ago
Was this review helpful to you?