Apply to be a TradeMaster!
Main product image of Unit Pack DC Motor (1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

Unit Pack DC Motor (1/7 HP, 3450 RPM)

SKU:
52145U
Rating:
(0)
Q&A:
(0)
Unit Pack DC Motor (1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$210.45 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/7 HP
Product Highlight: RPM
3450 RPM

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


For Use With 12VDC ADC Oil Burners
  • Motor Specifications:
  • Beckett Motor Part # 22243
  • Continuous Duty
  • U: 13.5 VDC
  • I: 11.5 A
  • Speed 3500 RPM
  • Manufacturer Part # 25302000E
  • Pout: 107W Class F
  • 150ÎçF Max Ambient Temp

Specs

–
Horse Power:

1/7

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy