Apply to be a TradeMaster!
Main product image of 6-5/8" Air Tube Combination w/ F3 Head for AF, AFG Series and Universal Mounting Flange
Magnifying glass
Hover image to zoom

6-5/8" Air Tube Combination w/ F3 Head for AF, AFG Series and Universal Mounting Flange

SKU:
580406
Rating:
(0)
Q&A:
(0)
6-5/8" Air Tube Combination w/ F3 Head for AF, AFG Series and Universal Mounting Flange
Magnifying glass
Hover image to zoom
$100.00 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-5/8" Length
Product Highlight: Used With
Beckett AF, Beckett AFG

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: This product is an air tube with nozzle line electrode assembly and Fixed Retention Head. Oil Nozzles are sold separately.

Please check the Manuals section below to view the Retention Head Selection Chart.

Air Tube
– 4” diameter steel pre-drilled for attachment to burner chassis and retention head.

Nozzle Line Electrode Assembly – Self-centering, delivers oil to the nozzle, high voltage electricity to the electrodes; static plate controls and evens out air flow to the head for smooth, efficient combustion.

Flame Retention Head – One-piece flame retention burner head. Highly stable and intense combustion increases efficiency by as much as 35%.

This product is compatible with the AFG Flame Retention Residential Oil Burner (B2007) and AF Flame Retention Residential Oil Burner (B3001).

Specifications:
  • Fits Beckett AFG and AF burner chassis
  • Useable Length: 6-5/8”
  • Overall Length: 7-1/8”
  • Static Disk: 2-3/4”
  • Retention Head: F3
  • Firing range: 0.75-1.25 GPH

Specs

–
Length (Inches):

6-5/8"

Used With:

Beckett AF

Beckett AFG

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Split Flange and Gasket
SKU: 5850
R.W. Beckett
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy