Shop Resideo Sale
Main product image of AF Flame Retention Residential Oil Burner
Magnifying glass
Hover image to zoom
AF Flame Retention Residential Oil Burner
Magnifying glass
Hover image to zoom
B3001 has been discontinued
Discontinued September 7, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
AFG B100 Compliant Residential Oil Burner
SKU:BR100
(34)
Order by today, receive 29 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: RPM
3450 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.8 Amps

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: Air Tube Assembly and Nozzles must be purchased separately

  • Includes Honeywell R7184B1032
  • Motor: 3450 rpm, NEMA M-flange, manual reset overload protection
  • Power Supply: 120V/60Hz./1 phase
  • Ignition: 10,000V/ 23 ma. secondary, continuous duty shielded transformer
  • Operation Load: 5.8 amps (maximum)
  • Nozzle Line Electrode Assembly - Self-centering, delivers oil to the nozzle, high voltage electricity to the electrodes; static plate controls and evens out air flow to the head for smooth, efficient combustion.
  • Flame Retention Head - One-piece flame retention burner head. Highly stable and intense combustion increases efficiency by as much as 35 percent.
  • Drive Motor - Continuous duty, split phase motor, built for daily hard use and years of trouble-free operation. Overload protection included.
  • Ignition Transformer - 10000V/ 23ma. secondary positively and smoothly ignites fuel.
  • Electrically balanced and shielded. No TV interference. Designed for heavy duty continuous operation.
  • Connector Tube Fitting - Special Beckett, high quality flare fitting.
  • Burner Housing - Sturdy die cast, precisely machined aluminum housing aligns pump and motor for smoothest operation and longest coupling life.
  • Static Pressure Capability: Conventional - Low Range
  • Blower Wheel: Design Standard Strip
  • Inlet Airflow: Design Standard Inlet Bell
  • UL Air Tube Combinations: "F" Series ONLY
  • Igniter Gaskets Baseplate/Barrier: Optional, as specified
  • Low Firing Rate Baffle: Not Required

Specs

–
Fuel Type:

Oil

Pre-Purge Time:

15 Seconds

RPM:

3450

Voltage:

120v

Amperage:

5.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again.

Product was available, delivered promptly and product worked as described.
Mark
Darlington, Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Needed Parts Arrived Within 36 Hours to New Hampshire

Power surge ruined Oil burner, both controls and 2 trnsformers. Complete replacement burner, with all needed parts were on site in New Hampshire within 36 hours of placing my order with supply house. Fantastic service.
Fran
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Worked well
Linus
Mason, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

product came with everything we needed
burner
highland park nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?