Shop RW Beckett
Main product image of Gas Burner Control 120/24
Magnifying glass
Hover image to zoom

Gas Burner Control 120/24

SKU:
7590D0001U
Rating:
(0)
Q&A:
(0)
Gas Burner Control 120/24
Magnifying glass
Hover image to zoom
$167.20 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Gas Burner Control 120/24

The Beckett GeniSys® 7590 Gas Power Burner Control is a safety control designed for use on gas power burners. This control is intended for use in residential and light commercial gas heating applications. Applications may include boilers, furnaces, water heaters, space heating and commercial cooking equipment. The 7590 provides supervision of a separate 120 VAC igniter, a 120 VAC combustion blower motor, a 24 VAC gas valve and 24 VAC connections for an air proving switch (on 7590 C, D). The control uses flame rectification principles to prove the presence of the burner flame. Basic diagnostic information is provided through 3 LEDs. Additional diagnostic information and control setup will be available through the BeckettLink 7700A diagnostic tool.

Features:
  • 3 LEDs provide basic diagnostic information
  • Single or multiple trials for ignition before lockout
  • Designed for easy mounting on a 4 x 4 junction
  • Selectable ignition timing 4-15 seconds
  • Selectable pre-purge timing 1-240 seconds
  • Selectable relight or recycle operation on loss of flame
  • The microprocessor is checked for proper operation before each cycle
  • Checks combustion air proving switch contacts on 7590C and D models
  • Gas valve relay check on each cycle
  • Available model (7590C) with manual reset button and non-volatile lockout
  • Communication Port links new alarm module and future products
  • For use on natural or LP gas
  • Provides reliable proof of flame using flame rectification
Specifications:
  • 120 V, 50/60 Hz (igniter, motor)
  • 24 V (18-30 VAC) 50/60 Hz (gas valve and air proving switch)
  • Current Draw (run): 0.2 amps (control only)
  • Main Valve Rating: 2.0 amps
  • Motor Relay Rating: 7.4 amps (120 V)
  • Igniter Relay Rating: 1.0 amp (120 V)
  • Approval: UL listing per ANSI Z21.20, UL372 and CSA C22.2 No. 199
  • Timings: Ignition Timing: 4-15 seconds
  • Pre-purge Timing: 1-240 seconds
  • Inter-purge Timing: 90-300 seconds
  • Flame Failure Response Time: 0.8 seconds (maximum)
  • Thermostat Voltage: 24 Vac (if used)
  • Heat Anticipator Setting: 0.2 amps + gas valve current draw (control is not polarity sensitive)
  • Environmental Ratings: Storage & Operating Ambient Temperature: -40°F to +175°F
  • Moisture: 5 to 95% RH, non-condensing

Specs

–
Product Type:

Burner Control Unit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy