Apply to be a TradeMaster!
Main product image of BeckettLink Hub
Magnifying glass
Hover image to zoom
BeckettLink Hub
Magnifying glass
Hover image to zoom
7650A0001U has been discontinued
Discontinued August 7, 2023
This product was discontinued by the manufacturer.

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Specifications
  • Hub Dimensions: 4-1/16” Long, 4-1/16” Wide, 1-3/16” High
  • Power Supply – Hub: 120VAC / 50-60Hz / 0.28A x 5VDC Adapter (Included)

Specs

–
Type:

Replacement Part

Product Type:

Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm