Apply to be a TradeMaster!
Main product image of 10-1/2" Air Tube Combination w/ F3 Head for AF Series
Magnifying glass
Hover image to zoom

10-1/2" Air Tube Combination w/ F3 Head for AF Series

SKU:
AF104XN
Rating:
(0)
Q&A:
(0)
10-1/2" Air Tube Combination w/ F3 Head for AF Series
Magnifying glass
Hover image to zoom
$126.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/2" Length
Product Highlight: Used With
Beckett AF

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: This product is an air tube with nozzle line electrode assembly and Fixed Retention Head. Oil Nozzles are sold separately.

Please check the Manuals section below to view the Retention Head Selection Chart.

Specifications:
  • Fits Beckett AF burner chassis
  • Useable Length: 10-1/2”
  • Static Plate Size: 2-3/4"
  • Retention Head: F3
  • Firing range: 0.75-1.25 GPH

Specs

–
Length (Inches):

10-1/2"

Used With:

Beckett AF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Adjustable Mounting Flange
SKU: 5432
R.W. Beckett
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy