Apply to be a TradeMaster!
Main product image of AFG B100 Compliant Residential Oil Burner
Magnifying glass
Hover image to zoom

AFG B100 Compliant Residential Oil Burner

SKU:
BR100
Rating:
(34)
Q&A:
(0)
AFG B100 Compliant Residential Oil Burner
Magnifying glass
Hover image to zoom
$718.93 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: RPM
3450 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.8 Amps

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: Air Tube Assembly and Nozzles must be purchased separately

This product is an AFG Chassis w/ GeniSys Burner control, PSC Motor, Beckett Ignitor, and Single Stage Beckett CleanCut Pump.
Air Tubes (different lengths), Mounting Flanges, End Cones (Firing Rates),and Oil Nozzles are sold separately.

Please check the Manuals section to view the Air Tube Selection Chart.


Beckett AFG burners utilize technically advanced components to meet increased demand for improved burner performance and reliability in modern, high-efficiency appliances. These performance-enhancing features will help you meet today's toughest heating system challenges.

Specifications
  • Capacity: 0.40 - 3.00 GPH - 56,000 - 420,000 btu/hr input
  • Fuels: No.1 or No.2 heating oil (ASTM D396) only
  • Fuel Unit: Single-stage Beckett CleanCut
  • B100 Complaint

Electrical Characteristics
  • Power Supply: 120V AC, 60 Hz, single phase
  • Primary Control: GeniSys 7565 w/15 sec pre-, 2 min post-purge
  • Motor: 1/7 HP, 3450 rpm PSC type
  • Igniter: Beckett PowerLight Solid state
  • Operating Load: 5.8 Amps Max.

Dimensions
  • Height: 12-1/2”
  • Width: 15”
  • Depth: 9-1/4”

Specs

–
Fuel Type:

Oil

Pre-Purge Time:

15 Seconds

RPM:

3450

Voltage:

120v

Amperage:

5.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 Replacement Parts

7505B GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge (Replaces R7184B Relay Controls)
SKU: 7505B1500U
R.W. Beckett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.62 out of 34 reviews
90% would recommend this product
4.62
out of 34 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
3%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

12 years in NH without a single problem

We have had this installed and running in NH for 12 years without a single problem.
VS

Most Liked Negative Review

Failed on installation

On bench startup burner ran then stopped afer a few seconds .Adjusted pump pressure from 120 to 140 then saw pressure guage fluctuating badly and pump could barely hold the specified 140 pressure.Burner ran though and out of desperation put it in the furnace since the original burner was broke.I fixed the original burner and luckily the new burner lasted a day then failed completely.Not happy but returned for a replacement hoping this was a fluke as I have had many afgs with the genesis control working fine for years.However this burner has the cleancut pump which has known problems.So I'll take another chance.One note is that the return policy seems outstanding so this review is not a reflection on the seller but on the Beckett cleancut pump.
Showing 1-10 of 34 reviews

I would buy this product if I needed to replace the old one

Everything was perfect from shipping to install it fired right up, Very very pleased great unit
John
San JOSE ca,
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this burner again

I would not buy this burner again due to the fact that burner did not come as a complete direct replacement ....no burner tube...no ignitor....no nozzle....no mounting plate.....which in my eyes is not a direct replacement
Scott
New Jersey
8 months ago
Was this review helpful to you?

Yes

Install it and it works without a problem.
Jc
Md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product

Beckett is an awesome company that makes an awesome burner. So user friendly and top quality Would not use any other company
Henry
Rehoboth MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Think it is very good
Zhongyingwang
Newark DE
2 years ago
Was this review helpful to you?

Arrived on time!

Just as pictured.
Jantzenn
Portland OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really nice unit

Fairly straight forward install. Manual could be a little clearer but if you follow all requirements it will go well. Fired right up the first time and is running great. I would recommend Beckett strongly.
Nikko
Portland Oregon
3 years ago
Was this review helpful to you?

If A need came up

Came when promised and works great
Jim
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great burner

Runs great, good price, fast shipping
vinnyc
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement for my Weil-McClain Gold Series

Complete ready-to-go assembly. Slapped it on, a quick bleed and it's been running quietly and perfectly since.
JK
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy