Shop RW Beckett
Main product image of 13" Air Tube Combination w/ F3 Head for AF, AFG Series
Magnifying glass
Hover image to zoom

13" Air Tube Combination w/ F3 Head for AF, AFG Series

SKU:
AF130XN
Rating:
(0)
Q&A:
(0)
13" Air Tube Combination w/ F3 Head for AF, AFG Series
Magnifying glass
Hover image to zoom
$172.57 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13" Length
Product Highlight: Used With
Beckett AF, Beckett AFG

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: This product is an air tube with nozzle line electrode assembly and Fixed Retention Head. Oil Nozzles are sold separately.

Please check the Manuals section below to view the Retention Head Selection Chart.

Air Tube
– 4” diameter steel pre-drilled for attachment to burner chassis and retention head.

Nozzle Line Electrode Assembly – Self-centering, delivers oil to the nozzle, high voltage electricity to the electrodes; static plate controls and evens out air flow to the head for smooth, efficient combustion.

Flame Retention Head – One-piece flame retention burner head. Highly stable and intense combustion increases efficiency by as much as 35%.

This product is compatible with the AFG B100 Compliant Residential Oil Burner (BR100).

Specifications:
  • Fits Beckett AFG and AF burner chassis
  • Useable Length: 13”
  • Static Disk: 2-3/4”
  • Retention Head: F3
  • Firing range: 0.75-1.25 GPH

Specs

–
Length (Inches):

13"

Used With:

Beckett AF

Beckett AFG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

AFG B100 Compliant Residential Oil Burner
SKU: BR100
R.W. Beckett
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy