Apply to be a TradeMaster!
Main product image of Medium Low Pro Condensate Pump, 22 Ft Shutoff with 20 Ft 3/8" ID PVC Tubing (115V)
Magnifying glass
Hover image to zoom

Medium Low Pro Condensate Pump, 22 Ft Shutoff with 20 Ft 3/8" ID PVC Tubing (115V)

SKU:
BK221TUL
Rating:
(3)
Q&A:
(0)
Medium Low Pro Condensate Pump, 22 Ft Shutoff with 20 Ft 3/8" ID PVC Tubing (115V)
Magnifying glass
Hover image to zoom
$66.69 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
125 GPH
Product Highlight: Warranty
3 Year Warranty

Description

–
Beckett BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift

The Beckett BK17 & 22 condensate pumps are ideal for collecting, detecting, and automatically removing condensate in applications where gravity drainage is not possible or practical. Ideal for air conditioning equipment, dehumidifiers, high-efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Known for its reliable and quiet operation, Beckett BK condensate pumps include a 3-year warranty and many industry-leading features designed for quick and easy installation: a lid-mounted bullseye level, stainless steel multi-slot mounting tabs, a lift-to-test/run tab, a 3/8" O.D. barbed check valve, four 1-1/8-inch diameter inlets, a stainless steel motor shaft, automatic start/stop operation, a thermally protected motor, and a 6-ft grounded power cord. Rated for condensate water up to 150° F and acidic condensate from high-efficiency furnaces, tankless water heaters, and boilers.

Product Features:
  • 115V, 60Hz, 65 Watts
  • 22 ft. max lift
  • 3 year warranty
  • Includes 20ft. of 3/8" ID PVC tubing
  • Easy to install: Bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Larger 2.5 quart tank capacity allows more water pumped out per cycle
  • 4 inlet drain holes
  • Outlet O.D. 3/8" barb
  • Safety switch is included
  • Replaces CB201TUL

Specs

–
Shutoff Head (ft.):

22'

Product Type:

Condensate Pump

Voltage:

115V

Flow at 1 FT Head:

125 GPH

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Titan Pro
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product

Great Condenser Pump thank you Rebecca at Supply house for your very professional and kind and caring help pump is working great supply house is the place to go for you HVAC & R and Plumbing parts that you need
Anderson
Collinsville, VS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Condenser Pump

Condenser Pump is easy to install and pumps better than other pumps I have used in the past much better pumping pressure
Anderson
Collinsville, VS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied Customer

Great Sales support, reasonable prices, fantastice delivery times. Great company to business with and I am a repeat cuctomer!
JR
New Castle, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy