Apply to be a TradeMaster!
Main product image of Medium Condensate Pump w/ Safety Switch, 17 Ft Shutoff (115V)
Magnifying glass
Hover image to zoom

Medium Condensate Pump w/ Safety Switch, 17 Ft Shutoff (115V)

SKU:
BK171UL
Rating:
(13)
Q&A:
(0)
Medium Condensate Pump w/ Safety Switch, 17 Ft Shutoff (115V)
Magnifying glass
Hover image to zoom
$50.93 each
In Stock
In Stock
Get 247 Fri, Oct 2
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
112 GPH
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Beckett BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift

The Beckett BK17 & 22 condensate pumps are ideal for collecting, detecting, and automatically removing condensate in applications where gravity drainage is not possible or practical. Ideal for air conditioning equipment, dehumidifiers, high-efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Known for its reliable and quiet operation, Beckett BK condensate pumps include a 2-year warranty and many industry-leading features designed for quick and easy installation: a lid-mounted bullseye level, stainless steel multi-slot mounting tabs, a lift-to-test/run tab, a 3/8" O.D. barbed check valve, four 1-1/8-inch diameter inlets, a stainless steel motor shaft, automatic start/stop operation, a thermally protected motor, and a 6-ft grounded power cord. Rated for condensate water up to 150° F and acidic condensate from high-efficiency furnaces, tankless water heaters, and boilers.

Product Features:
  • 115V, 60Hz, 60 Watts
  • 17 ft. max lift
  • 2 year warranty
  • Easy to install: Bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Larger 2.5 quart tank capacity allows more water pumped out per cycle
  • 4 inlet drain holes
  • Outlet O.D. 3/8" barb
  • Safety switch is included
  • Replaces CB151UL

Specs

–
Shutoff Head (ft.):

17'

Product Type:

Condensate Pump

Voltage:

115V

Flow at 1 FT Head:

112 GPH

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Works great

This pump works really well removing the condensation.
Steve
NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

My old pump failed and when I went online, I was told old pump discontinued and was happy to be given the product that replaced it. Delivery was one day later than expected but not too much of a problem. Seems to work well so far and hope that continues as the weather is cold. Hook up was no problem as it was very similar to the old one.
cat friend
Utica,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and Powerful

My old pump was failing and this new one was easy to install and got my basement floor back to being dry!
JDA
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery and Easy to Replace

The pump was to replace an old one that was starting to leak. It is a newer model so the screws are located in a different spot. No big deal just put in new screws on the furnace a little higher and wider, covered the old holes with metal duct tape. New pump worked right away with a test pot of water. Since I put it in has been running like a champ. Hopefully I don't have to replace for many more years.
RK DIY
Collegeville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent transaction

Great product, great price, next day delivery. I would buy again from Supply House.com
Wayne
Greencastle, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price, works fine

Easy to install and Supply House had by far the best price.
Bill
Portland, Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump

perfect replacement pump for my condensation pump and easy installation.
JV
Coeut d' Alene, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what my heat exchanger needed

Easy install and good for another 10 years, kept the old which still works as a back up.
Jim
Allentown, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to use and clean

nice looking and serviceable
pk
Hartford City Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right Pump for great price

Great price for a quality pump maker. I will continue to use these for all my needed replacements and new furnace & AC installs.
Robert
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy