Apply to be a TradeMaster!
Main product image of Large Condensate Pump, 25 Ft Shutoff (1/20 HP, 115V)
Magnifying glass
Hover image to zoom

Large Condensate Pump, 25 Ft Shutoff (1/20 HP, 115V)

SKU:
CB251UL
Rating:
(2)
Q&A:
(0)
Large Condensate Pump, 25 Ft Shutoff (1/20 HP, 115V)
Magnifying glass
Hover image to zoom
$232.26 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
108 GPH
Product Highlight: Horse Power
1/20 HP

Description

–
Beckett CB251UL Large Condensate Pump, 115V, 25 ft max lift

Beckett’s family of large condensate pumps are ideal for higher volume standard condensate removal application. Each pump operates quietly, efficiently and offers such features as a built-in safety switch and a one gallon tank. All pumps are UL/CUL listed.

Product Features:
  • 115V, 60Hz, 130 Watts
  • 25 ft. max lift
  • 3/8" O.D. Copper outlet discharge
  • Tank capacity 1.0 US Gallon
  • 1.1" inlet

Specs

–
Shutoff Head (ft.):

25'

Horse Power:

1/20

Flow at 1 FT Head:

108 GPH

Voltage:

115V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Float Safety Switch w/ Adjustable Clamp
SKU: 1502C
Beckett Pumps

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would recommend this product again.

pump is working great, very easy to install.
Pedro
Paso Robles CA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump for compressor

Hooked this up to the dryer on a 15 hp duplex industrial compressor to get rid of the water. Works perfect.
TTT
Columbus, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy