Apply to be a TradeMaster!
Main product image of Large High Temp Condensate Pump, 25 Ft Shutoff (1/20 HP, 115V)
Magnifying glass
Hover image to zoom

Large High Temp Condensate Pump, 25 Ft Shutoff (1/20 HP, 115V)

SKU:
CB251ULHT
Rating:
(7)
Q&A:
(0)
Large High Temp Condensate Pump, 25 Ft Shutoff (1/20 HP, 115V)
Magnifying glass
Hover image to zoom
$245.31 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Wattage
150 Watts
Product Highlight: Amperage
1.3 Amps

Description

–

Note: This item comes with a plastic check valve


Beckett CB251ULHT Large Condensate Pump, 115V, 25 Ft Max Lift, High Temp rated 190 degrees


Beckett's family of large condensate pumps are ideal for higher volume high temperature condensate removal application. Each pump operates efficiently and offers such features as a built-in safety switch and a one-gallon tank. All pumps are UL/CUL listed.


Product Features:

  • 115,, 60Hz, 130 Watts
  • 25 ft. max lift
  • High temperature unit rated for applications up to 190 degrees F
  • 3/8" O.D. Copper outlet discharge
  • Tank capacity 1.0 US Gallon
  • 1.1" inlet

Specs

–
Shutoff Head (ft.):

25'

Horse Power:

1/20

Wattage:

150

Voltage:

115V

Amperage:

1.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 7 reviews
50% would recommend this product
4
out of 7 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
29%
2 star
14%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Supply House always delivers!

Outstanding customer service, will ALWAYS recommend SupplyHouse
RichCP
08854
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Installed this high temp condensate pump to collect and drain the condensate from the new Aprilaire steam humidifier The existing pump melted from the high temperature steam condensate. I had to construct a manifold since the new pump only had one access hole for the condensate as opposed to three access holes on the old condensate pump. The new pump seems to be working fine since installing it several weeks ago.
John
North Kingstown, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

Ordering the item was easy & the shipment was fast! Plumbers took off the electrical cord and rewired it to the new pump and works great... Highly Recommend!
Gregg S
Greenwich, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Noisey

Do not buy if noise is a concern. Very loud, sounds like its going to come un done. I can't believe a small pump this loud.
Hot Rod
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Remove the check ball if too loud

Ordered a BUNCH of these and can agree that they can be loud. There is a check ball installed in between the black discharge fitting halves, if you install an inline swing check and remove the ball check, these run great. If the vertical discharge height is minimal, you can run without all together, it just puts the water back in the sump.
Chris
Nh
5 years ago
Was this review helpful to you?

Very Loud Pump but works well

Heavy duty pump but very loud. Works very well but sounds like a tractor. Bought 2 of them and both sound the same.
Dr. T
Manalapan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely loud

First one of these I received was extremely loud. RMA'd that one and got one that seemed quieter at first, but quickly became very loud once used. The pump is strong and well made, but not sure it's worth the noise.
CT
Massachusetts
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy