Apply to be a TradeMaster!
Main product image of Large High Temp Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)
Magnifying glass
Hover image to zoom

Large High Temp Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)

SKU:
CB252ULHT
Rating:
(0)
Q&A:
(0)
Large High Temp Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)
Magnifying glass
Hover image to zoom
$246.35 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
105 GPH
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
77 Watts

Description

–
Beckett Large High Temp Condensate Pump, 230V, 25 Foot Max Lift

Beckett’s family of large condensate pumps are ideal for higher volume high temperature condensate removal application. Each pump operates quietly, efficiently and offers such features as a built-in safety switch and a one-gallon tank. All pumps are UL/CUL listed.

Product Features:
  • 230V, 60Hz, 130 Watts
  • 25 ft. max lift
  • High-temperature unit rated for applications up to 190 degrees F
  • 3/8" O.D. Copper outlet discharge
  • Tank capacity is 1.0 US Gallon
  • 1.1" inlet

Specs

–
Shutoff Head (ft.):

20'

Voltage:

230V

Amperage:

1.1

Horse Power:

1/20

Flow at 1 FT Head:

105 GPH

Wattage:

77

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy