Apply to be a TradeMaster!
Main product image of Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 115V)
Magnifying glass
Hover image to zoom

Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 115V)

SKU:
CB501UL
Rating:
(4)
Q&A:
(0)
Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 115V)
Magnifying glass
Hover image to zoom
$380.31 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
476 GPH
Product Highlight: Horse Power
1/5, 1/20 HP
Product Highlight: Amperage
4 Amps
Product Highlight: Wattage
360 Watts

Description

–
Beckett CB501UL Large Condensate Pump, 115V, 50 Ft Max Lift

Beckett’s heavy-duty pump series is capable of handling all your industrial applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. An ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one-gallon tank, a replaceable check valve, and a pre-wired terminal block. All CB50 pumps are UL/CUL listed.

Product Features:
  • 115V, 60Hz, 360 Watts
  • 50 ft. max lift
  • 1/2" O.D. Copper outlet discharge
  • 3./4" Inlet
  • Tank capacity 1 US Gallon
  • Thermally protected motor

Specs

–
Shutoff Head (ft.):

50'

Amperage:

4

Horse Power:

1/5

1/20

Flow at 1 FT Head:

476 GPH

Wattage:

360

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Float Safety Switch, UR Rated
SKU: 1502UR
Beckett Pumps

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Good Delivery, seeing as how we had to replace this four years ago will probably have to do it again in four years!
does it matter
Big Sur
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ehh

Pumps good but noisy
Shawn hvac guy
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

to collect and return to sump sampling water for cooling towers
CDC
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We depend of these pumps for our site.

We have humidifiers, so we need to get out all condensate water. Also from our CRAC units.
Site 1
Newark, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy