Apply to be a TradeMaster!
Main product image of Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 230V)
Magnifying glass
Hover image to zoom

Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 230V)

SKU:
CB502UL
Rating:
(0)
Q&A:
(0)
Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 230V)
Magnifying glass
Hover image to zoom
$421.05 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/5, 1/20 HP
Product Highlight: Wattage
360 Watts
Product Highlight: Amperage
1.9 Amps

Description

–
Beckett CB502UL Large Condensate Pump, 230V, 50 Ft Max Lift

Beckett’s heavy-duty pump series is capable of handling all your HVAC applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. An ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one-gallon tank, a replaceable check valve, and a pre-wired terminal block. All CB50 pumps are UL/CUL listed.

Product Features:
  • 230V, 60Hz, 330 Watts
  • 50 ft. max lift
  • 1/2" O.D. Copper outlet discharge
  • 3/4" Inlet
  • Tank capacity 1.0 US Gallon
  • Thermally protected motor

Specs

–
Shutoff Head (ft.):

50'

Horse Power:

1/5

1/20

Wattage:

360

Voltage:

230V

Amperage:

1.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy