Apply to be a TradeMaster!
Main product image of Heavy Duty High Temp Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 230V)
Magnifying glass
Hover image to zoom

Heavy Duty High Temp Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 230V)

SKU:
CB502ULHTS
Rating:
(1)
Q&A:
(0)
Heavy Duty High Temp Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 230V)
Magnifying glass
Hover image to zoom
$556.27 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/5 HP
Product Highlight: Wattage
360 Watts
Product Highlight: Amperage
1.9 Amps

Description

–
Beckett CB502ULHTS Large Condensate Pump, 230V, 50 Ft Max Lift, High Temp rated 212 degrees

Beckett’s high temperature pump series is rated to handle condensate up to 212 F. Its robust design promotes a more efficient, quieter operation while maintaining product durability. Ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one gallon tank, replaceable check valve and a pre-wired terminal block. All CB50 pumps are UL/CUL listed.

Product Features:
  • 230V, 60Hz, 330 Watts
  • 50 ft. max lift
  • High temperature unit rated for applications up to 212 degrees F
  • 1/2" O.D. Copper outlet discharge
  • 3/4" Inlet
  • Tank capacity 1.0 US Gallon
  • Thermally protected motor

Specs

–
Shutoff Head (ft.):

50'

Wattage:

360

Voltage:

230V

Horse Power:

1/5

Amperage:

1.9

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best pump fast shipping great customer service

From the time we ordered from this company til we recieved our product has been excellent . The customer service was outstanding . They gave me options of shipping and they were prompt .
Active air specialists
Los angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy