Apply to be a TradeMaster!
Main product image of Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 460V)
Magnifying glass
Hover image to zoom

Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 460V)

SKU:
CB504UL
Rating:
(1)
Q&A:
(0)
Heavy Duty Industrial Condensate Pump, 50 Ft Shutoff (1/5 HP, 460V)
Magnifying glass
Hover image to zoom
$451.99 each
In Stock
In Stock
Get 6 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Flow at 1 FT Head
486 GPH
Product Highlight: Horse Power
1/5 HP
Product Highlight: Wattage
360 Watts
Product Highlight: Amperage
0.9 Amps

Description

–
Beckett CB504UL Large Condensate Pump, 460V, 50 Ft Max Lift

Beckett’s heavy-duty pump series is capable of handling all your HVAC applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. An ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one-gallon tank, a replaceable check valve, and a pre-wired terminal block. All CB50 pumps are UL/CUL listed.

Product Features:
  • 460V, 60Hz, 350 Watts
  • 50 ft. max lift
  • 1/2" O.D. Copper discharge
  • 3/4" Inlet
  • Tank capacity 1.0 US Gallon
  • Thermally protected motor

Specs

–
Shutoff Head (ft.):

50'

Wattage:

360

Amperage:

0.9

Horse Power:

1/5

Voltage:

460v

Flow at 1 FT Head:

486 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Good sale
Jackie
Buffalo NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy