Apply to be a TradeMaster!
Main product image of Spring Return Multi Function Modulating Valve Actuator (24V)
Magnifying glass
Hover image to zoom

Spring Return Multi Function Modulating Valve Actuator (24V)

Brand:
Belimo
SKU:
AFB24-MFT-X1
Rating:
(0)
Q&A:
(0)
Spring Return Multi Function Modulating Valve Actuator (24V)
Magnifying glass
Hover image to zoom
$569.49 each
In Stock
In Stock
Get 5 Thu, Jun 11
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

For proportional modulation of dampers and control valves in HVAC systems. The AFB24-MFT provides mechanical spring return operation for reliable fail-safe application.

Default parameters for 2 to 10 VDC applications of the AFB24-MFT actuator are assigned during manufacturing. If required, custom versions of the actuator can be ordered. The parameters noted in the Technical Data table are variable. These parameters can be changed by three means:
  • Pre-set configurations from Belimo
  • Custom configurations from Belimo
  • Configurations set by the customer using the MFT PC tool (version 3.4 or higher) software application.
  • Handheld ZTH-GEN

Specs

Actuator Type:

Modulating

Fail Safe Mode:

Spring Return

Power Consumption:

7.5W (running)

3W (holding)

Direction of Rotation:

Reversible w/ built-in switch (motor)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy