Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC with Aux Switch
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC with Aux Switch

Brand:
Belimo
SKU:
AFB24-SR-S
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC with Aux Switch
Magnifying glass
Hover image to zoom
$695.64 each
In Stock
In Stock
Get 8 Tomorrow, Jun 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
133 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC with Aux Switch

Application

For proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. The actuator is mounted directly to a damper shaft up to 1.05" in diameter by means of its universal clamp. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft. The actuator operates in response to a 2 to 10 VDC, or with the addition of a 500 ohm resistor, a 4 to 20 mA control input from an electronic controller or positioner. A 2 to 10 VDC feedback signal is provided for position indication. Not to be used for a master-slave application.

Operation

The AFB and AFX series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

The AFB and AFX series provides 95° of rotation and is provided with a graduated position indicator showing 0° to 95°.

The AFB24-SR and AFX24-SR uses a brushless DC motor which is controlled by an Application Specific Integrated Circuit (ASIC) and a microprocessor. The microprocessor provides the intelligence to the ASIC to provide a constant rotation rate and to know the actuator's exact fail-safe position. The ASIC monitors and controls the brushless DC motor's rotation and provides a digital rotation sensing function to prevent damage to the actuator in a stall condition. The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches. The AFB24-SR-S and AFX24-SR-S versions are provided with two built-in auxiliary switches. These SPDT switches provide safety interfacing or signaling, for example, for fan start-up. The switching function at the fail-safe position is fixed at +10°, the other switch function is adjustable between +10° to +90°. The AFB24-SR, AFB24-SR-S, AFX24-SR and AFX24-SR-S actuator is shipped at +5° (5° from full fail-safe) to provide automatic compression against damper gaskets for tight shut-off.

Note: Image may not represent actual product.

Specs

Actuator Type:

Proportional

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

133 lb-in

Running Time:

150 Seconds (motor)

<20 Seconds (spring)

Power Consumption:

6W (running)

2W (holding)

VA Rating:

10

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2 to 10 VDC, 4 to 20 mA

Auxiliary Switch:

2 SPDT

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy