| Actuator Type: | Two Position |
|---|---|
| Fail Safe Mode: | Spring Return |
| Power Supply: | 24 VAC/DC |
| Torque: | 180 lb-in |
| Running Time: | 20 sec @ -4°F to 122°F (spring) < 60 sec @ -22°F (spring) < 75 Seconds (motor) |
| Power Consumption: | 2.5W (holding) 5W (running) |
| VA Rating: | 7.5 |
| Auxiliary Switch: | 2 SPDT |
| Ambient Temperature: | -22°F to +122°F |
| Control Input Values: | On/Off |
| Manual Override: | Yes |
| Direction of Rotation: | Reversible w/ cw/ccw mounting |
| Warranty: | 5 Year |