Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Valve Actuator w/ Auxilary Switch, 24-240 VAC
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Valve Actuator w/ Auxilary Switch, 24-240 VAC

Brand:
Belimo
SKU:
AFRBUP-S
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Valve Actuator w/ Auxilary Switch, 24-240 VAC
Magnifying glass
Hover image to zoom
$477.00 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
180 lb-in Torque
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
AFR series actuators are used with B6 Series, Two Way Flanged Ball Valves.

Application: This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable or constant flow.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Power Supply:

24 to 240 VAC

Torque:

180 lb-in

Running Time:

<75 Seconds (motor)

20 sec @ -4°F to 122°F (spring)

< 60 sec @ -22°F (spring)

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year Limited

Features:

Auxilary Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy