| Fail Safe Mode: | Spring Return |
|---|---|
| Power Supply: | 24 VDC, +20% / -10% 24 VAC +/- 20%, 50/60 Hz |
| Actuator Type: | Modulating |
| Running Time: | 150 Seconds (default) 20 sec @ -4°F to 122°F (spring) |
| Torque: | 180 lb-in |
| Ambient Temperature: | -22°F to +122°F |
| Control Input Values: | Multi-Function |
| Features: | Auxiliary Switch |
| Manual Override: | Yes |
| Direction of Rotation: | Reversible w/ cw/ccw mounting |
| Warranty: | 5 Year Limited |