Apply to be a TradeMaster!
Main product image of Non-Spring Return Electronic Fail-Safe Multi Function Modulating Valve Actuator (24V)
Magnifying glass
Hover image to zoom

Non-Spring Return Electronic Fail-Safe Multi Function Modulating Valve Actuator (24V)

Brand:
Belimo
SKU:
AHKX24-MFT-100
Rating:
(0)
Q&A:
(0)
Non-Spring Return Electronic Fail-Safe Multi Function Modulating Valve Actuator (24V)
Magnifying glass
Hover image to zoom
$1,090.35 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
100 lb-in Torque

Description

–
For fail-safe, modulating control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. A feedback signal is provided for position indication.

The AHKX24-MFT-100 provides a 4 inch linear stroke. The stroke of the gear rack can be adjusted on both sides in increments of 0.8 inches [20mm] with the mechanical end stops. When reaching the damper or actuator end position the actuator automatically stops. The gear can be manually disengaged by pressing the button located on the actuator cover. The AHKX24-MFT actuator uses a brushless DC motor controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuator rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in a holding mode. The actuator is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

Specs

–
Fail Safe Mode:

Non-Spring Return

Power Supply:

24 VAC +/- 20%

Torque:

100 lb-in

Actuator Type:

Modulating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy