Apply to be a TradeMaster!
Main product image of Non-Spring Return, Modulating Valve Actuator, 70 in-lb (24V)
Magnifying glass
Hover image to zoom

Non-Spring Return, Modulating Valve Actuator, 70 in-lb (24V)

Brand:
Belimo
SKU:
ARQX24-MFT
Rating:
(0)
Q&A:
(0)
Non-Spring Return, Modulating Valve Actuator, 70 in-lb (24V)
Magnifying glass
Hover image to zoom
$505.85 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
70 lb-in Torque

Description

–
Non-Spring Return, Modulating Valve Actuator, 70 in-lb (24V)

  • Actuator Type- Non fail-safe
  • Control Type - MFT/Programmable
  • Electrical Connection - cable
  • Degree of Protection - NEMA 2
  • Running time - <30 seconds
  • Voltage - AC/DC 24 V

Specs

–
Fail Safe Mode:

Non-Spring Return

Power Supply:

24 VAC/DC

Power Consumption:

15W (running)

1.5W (holding)

Torque:

70 lb-in

Ambient Temperature:

-22°F to +122°F

Manual Override:

External Push Button

Actuator Type:

Proportional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy