Apply to be a TradeMaster!
Main product image of 1/2" B2 Series, 2-Way, Valve Assembly w/ LF24 Actuator, Motor & Spring Return, 15 Cv (Stainless Steel)
Magnifying glass
Hover image to zoom

1/2" B2 Series, 2-Way, Valve Assembly w/ LF24 Actuator, Motor & Spring Return, 15 Cv (Stainless Steel)

Brand:
Belimo
SKU:
B2050VSS15-LF24MFT
Rating:
(0)
Q&A:
(0)
1/2" B2 Series, 2-Way, Valve Assembly w/ LF24 Actuator, Motor & Spring Return, 15 Cv (Stainless Steel)
Magnifying glass
Hover image to zoom
$837.92 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
15 Cv
Product Highlight: Pressure Rating
600 psi (WOG)
Product Highlight: Warranty
2 Year Warranty

Description

–
1/2" B2 Series, 2-Way, Valve Assembly w/ LF24 Actuator, Motor & Spring Return, 15 Cv (Stainless Steel)

> In order to ensure good stability of control, it is essential for a control valve to have an equal percentage characteristic. This type of characteristic produces a linear variation in thermal output according to the amount of opening of the valve (also known as the system characteristic). Under normal testing conditions a conventional ball valve exhibits an S-shaped characteristic. When it is installed in a real system, however, this characteristic is seriously deformed because, compared with its nominal size, a ball valve possesses an extremely high flow coefficient. Whether used with or without pipe reducers or a reduced bore, they do not normally allow stable regulation of the thermal capacity.

Belimo's unique Characterized Control Valve (CCV) is very different. A special characterizing disc inside the valve gives it an equal percentage characteristic which is comparable with that of a globe valve of the same nominal size. The flow (the Cv value) is reduced to the required value by a combination of the hole in the ball and the shaped aperture in the disc. The increase in flow as the valve is opened is very slow and controlled.

This produces better part-load behavior and improved stability of control while also optimizing energy consumption.

This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable flow.

  • SY Series (Non-Spring)
  • LF Series (Spring)
  • Specs

    –
    Type:

    2 Way NPT

    Material:

    Stainless Steel

    Size:

    1/2"

    Connection Type:

    Female Threaded

    Flow Capacity (Cv):

    15

    Action:

    90º Rotation

    Pressure Rating:

    600 psi (WOG)

    Close Off Pressure:

    600 psig

    Warranty:

    2 Year

    Includes:

    LF24

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy