Apply to be a TradeMaster!
Main product image of 1/2" B2 Series, 2-Way Characterized Control Brass Valve w/ Chrome Plated Ball/Nickel Plated Stem (3.0 Cv)
Magnifying glass
Hover image to zoom

1/2" B2 Series, 2-Way Characterized Control Brass Valve w/ Chrome Plated Ball/Nickel Plated Stem (3.0 Cv)

Brand:
Belimo
SKU:
B212B
Rating:
(3)
Q&A:
(0)
1/2" B2 Series, 2-Way Characterized Control Brass Valve w/ Chrome Plated Ball/Nickel Plated Stem (3.0 Cv)
Magnifying glass
Hover image to zoom
$80.62 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Brass (Body), Chrome Plated Brass (Ball), Nickel Plated Brass (Stem)
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Pressure Rating
600 psi
Product Highlight: Warranty
5 Year Warranty

Description

–
In order to ensure good stability of control, it is essential for a control valve to have an equal percentage characteristic. This type of characteristic produces a linear variation in thermal output according to the amount of opening of the valve (also known as the system characteristic). Under normal testing conditions a conventional ball valve exhibits an S-shaped characteristic. When it is installed in a real system, however, this characteristic is seriously deformed because, compared with its nominal size, a ball valve possesses an extremely high flow coefficient. Whether used with or without pipe reducers or a reduced bore, they do not normally allow stable regulation of the thermal capacity.

Belimo's unique Characterized Control Valve (CCV) is very different. A special characterizing disc inside the valve gives it an equal percentage characteristic which is comparable with that of a globe valve of the same nominal size. The flow (the Cv value) is reduced to the required value by a combination of the hole in the ball and the shaped aperture in the disc. The increase in flow as the valve is opened is very slow and controlled.

This produces better part-load behavior and improved stability of control while also optimizing energy consumption.

This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable flow.

Suitable Return Actuators for the B212B Type CCV Valve Include:
  • TR Series (Non-Spring)
  • LR Series (Non-Spring)
  • TF Series (Spring)
  • LF Series (Spring)

Specs

–
Type:

2 Way NPT

Material:

Forged Brass (Body)

Chrome Plated Brass (Ball)

Nickel Plated Brass (Stem)

Size:

1/2"

Connection Type:

Female Threaded

Flow Capacity (Cv):

3

Action:

90º Rotation

Pressure Rating:

600 psi

Close Off Pressure:

200 psi

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Arrived fast

Installed one right away working great
Walter
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far I would buy this product again

My only issue with this valve is that when I use it as a replacement I have to purchase different bolts to reconnect my Belimo actuators to it.
maintdoug
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far I would buy this product again, in fact I have

The ones we have installed have not been in very long so cannot give much information as to there longevity. They did replace the old ones fine without any issues other than with the Belimo actuator that was on the old ones. The bolts were no longer long enough. This time we ordered 3 to allow us to have some on the shelf and to get free shipping. They arrived separately. One arrived by itself in a plastic bag in a box without much protection. The other two arrived a day or two later packaged similarly. One thing I did notice is that these have a plastic tag instead of the brass one on the ones we are replacing. Not sure how that will hold up over time.
Douglas
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy