Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way High Temp Characterized Control Valve (0.29 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way High Temp Characterized Control Valve (0.29 Cv)

Brand:
Belimo
SKU:
B215HT029
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way High Temp Characterized Control Valve (0.29 Cv)
Magnifying glass
Hover image to zoom
$147.26 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.29 Cv
Product Highlight: Material
Stainless Steel (Ball & Stem)
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty

Description

–
This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable flow. This valve is designed to fi t in compact areas where on/off or floating point control is required using 24 VAC.

Specs

–
Type:

2 Way NPT

Material:

Stainless Steel (Ball & Stem)

Size:

1/2"

Connection Type:

Female Threaded

Flow Capacity (Cv):

0.29

Close Off Pressure:

200 psi

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy