| Type: | 2 Way NPT |
|---|---|
| Material: | Forged Brass (Body) Nickel Plated Brass (Stem) Chrome Plated Brass (Ball) |
| Size: | 3/4" |
| Connection Type: | Female Threaded |
| Flow Capacity (Cv): | 10 |
| Ambient Temperature: | -22°F to +122°F |
| Body Pressure Rating: | 600 psi |
| Close Off Pressure: | 200 psi |
| Warranty: | 5 Year |