Apply to be a TradeMaster!
Main product image of 3/4" B2 Series, 2-Way CCV Valve Assembly, 24VAC, 22 in-lb w/ SPDT Actuator - Cv Rating (14.0)
Magnifying glass
Hover image to zoom

3/4" B2 Series, 2-Way CCV Valve Assembly, 24VAC, 22 in-lb w/ SPDT Actuator - Cv Rating (14.0)

Brand:
Belimo
SKU:
B220-TFRB24-S
Rating:
(0)
Q&A:
(0)
3/4" B2 Series, 2-Way CCV Valve Assembly, 24VAC, 22 in-lb w/ SPDT Actuator - Cv Rating (14.0)
Magnifying glass
Hover image to zoom
$457.09 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Brass (Body), Stainless Steel (Ball & Stem)
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
14 Cv
Product Highlight: Torque
22 lb-in Torque
Product Highlight: Voltage
24V

Specs

–
Type:

2 Way NPT

Material:

Forged Brass (Body)

Stainless Steel (Ball & Stem)

Size:

3/4"

Connection Type:

Female Threaded

Flow Capacity (Cv):

14

Action:

90º Rotation

Body Pressure Rating:

600 psi

Close Off Pressure:

200 psi

Torque:

22 lb-in

Voltage:

24V

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy