Apply to be a TradeMaster!
Main product image of 3/4" B2 Series, 2-Way Chrome Plated Brass Ball and Nickel Plated Stem, Spring Return Damper Actuator 120v
Magnifying glass
Hover image to zoom

3/4" B2 Series, 2-Way Chrome Plated Brass Ball and Nickel Plated Stem, Spring Return Damper Actuator 120v

Brand:
Belimo
SKU:
B220B-LF120
Rating:
(0)
Q&A:
(0)
3/4" B2 Series, 2-Way Chrome Plated Brass Ball and Nickel Plated Stem, Spring Return Damper Actuator 120v
Magnifying glass
Hover image to zoom
$442.86 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
35 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–

Belimo B220B+LF120-S US : 2-Way 3/4" CCV Ball Valve, Cv 14, Chrome Plated Brass Ball and Nickel Plated Stem, Spring Return Damper Actuator, 120VAC, 35 in-lb, NC/FC Normally Closed/Fail Closed, On/Off Control Input, <40-75 Second Run Time, <25 Second Spring Return, (1) SPDT 3A (0.5A Inductive) @ 250V Auxiliary Switch, Damper Area up to 8.8 Sq.Ft., 5-Year Warranty


Specs

–
Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Power Supply:

120 VAC

Torque:

35 lb-in

Running Time:

< 40 to 75 Seconds (motor)

< 25 Seconds @ 4°F to 122°F (spring)

< 60 Seconds @ -22°F (spring)

Power Consumption:

5.5W (running)

3.5W (running)

VA Rating:

7.5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

None

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy