Shop Resideo Sale
Main product image of 3/4" B2 Series, 2-Way Characterized Control Valve w/ Non-Spring Return Actuator (24V)
Magnifying glass
Hover image to zoom

3/4" B2 Series, 2-Way Characterized Control Valve w/ Non-Spring Return Actuator (24V)

Brand:
Belimo
SKU:
B221B-LRB24-3
Rating:
(0)
Q&A:
(0)
3/4" B2 Series, 2-Way Characterized Control Valve w/ Non-Spring Return Actuator (24V)
Magnifying glass
Hover image to zoom
$315.24 each
In Stock
In Stock
Get 1 Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated Brass (Ball)
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
24 Cv
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Warranty
5 Year Warranty

Description

–
3/4" B2 Series, 2-Way Characterized Control Valve w/ Non-Spring Return Actuator (24V)

Features
This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable flow

  • Controllable flow range: 75°
  • Valve Size [mm]: 0.75" [20]
  • Pipe connection: NPT female ends
  • Housing: Nickel-plated brass body
  • Ball: chrome plated brass
  • Stem: nickel-plated brass
  • Stem seal: EPDM (lubricated)
  • Seat: PTFE
  • Body Pressure Rating: 600 psi
  • Close-off pressure: 200 psi
  • Cv: 24
  • Weight: 0.88 lb [0.40 kg]

Specs

–
Type:

2 Way NPT

Material:

Chrome Plated Brass (Ball)

Size:

3/4"

Connection Type:

Female Threaded

Flow Capacity (Cv):

24

Max Pressure (PSI):

600

Close Off Pressure:

200 psi

Warranty:

5 Year

Actuator Type:

On/Off

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy