Apply to be a TradeMaster!
Main product image of 1" B2 Series, 2-Way High Temp Characterized Control Valve (Stainless Steel) - Cv Rating (28.0)
Magnifying glass
Hover image to zoom

1" B2 Series, 2-Way High Temp Characterized Control Valve (Stainless Steel) - Cv Rating (28.0)

Brand:
Belimo
SKU:
B225HT2800
Rating:
(0)
Q&A:
(0)
1" B2 Series, 2-Way High Temp Characterized Control Valve (Stainless Steel) - Cv Rating (28.0)
Magnifying glass
Hover image to zoom
$190.80 each
In Stock
In Stock
Get 2 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel (Ball & Stem)
Product Highlight: Size
1"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
28 Cv
Product Highlight: Warranty
5 Year Warranty

Description

In order to ensure good stability of control, it is essential for a control valve to have an equal percentage characteristic. This type of characteristic produces a linear variation in thermal output according to the amount of opening of the valve (also known as the system characteristic). Under normal testing conditions a conventional ball valve exhibits an S-shaped characteristic. When it is installed in a real system, however, this characteristic is seriously deformed because, compared with its nominal size, a ball valve possesses an extremely high flow coefficient. Whether used with or without pipe reducers or a reduced bore, they do not normally allow stable regulation of the thermal capacity.

Belimo's unique High Temperature Characterized Control Valve (HTCCV) is very different. A special characterizing disc inside the valve gives it an equal percentage characteristic which makes it out perform a globe valve of the same nominal size. The flow (the Cv value) is reduced to the required value by a combination of the hole in the ball and the shaped aperture in the disc. The increase in flow as the valve is opened is very slow and controlled, and it also reduces turbulence.

This produces better part-load behavior and improved stability of control while also optimizing energy consumption.

This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable flow.

Specs

Type:

2 Way NPT

Material:

Stainless Steel (Ball & Stem)

Size:

1"

Connection Type:

Female Threaded

Flow Capacity (Cv):

28

Action:

90º Rotation

Body Pressure Rating:

600 psi

Close Off Pressure:

200 psi

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy