Apply to be a TradeMaster!
Main product image of 1" 3-Way CCV w/ Spring Return Actuator
Magnifying glass
Hover image to zoom
1" 3-Way CCV w/ Spring Return Actuator
Magnifying glass
Hover image to zoom
$534.16 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
35 lb-in Torque
Product Highlight: Size
1"
Product Highlight: Warranty
5 Year Warranty

Description

–
1" 3-Way CCV w/ Spring Return Actuator

Service:
  • Chilled or hot water, 60% glycol
Leakage:
  • 0% for A to AB
  • < 2% for B to AB

Specs

–
Fail Safe Mode:

Spring Return

Size:

1"

Power Supply:

24 VAC

Hertz:

50/60

Power Consumption:

5W (running)

2.5W (holding)

VA Rating:

30

Max Differential:

30 psi

Direction of Rotation:

Reversible w/ cw/ccw mounting

Action:

90º Rotation

Control Input Values:

On/Off

Floating

Ambient Temperature:

-22°F to +122°F

Warranty:

5 Year

Actuator Type:

Two Position

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there an end switch or is that an option?

Asked by mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the end switch is also called an Auxillary switch, so just refer to the models with Aux switch listed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy