Apply to be a TradeMaster!
Main product image of 1-1/4" B3 Series, 3-Way Characterized Control Brass Valve w/ Stainless Steel Ball & Stem (19.0 Cv)
Magnifying glass
Hover image to zoom

1-1/4" B3 Series, 3-Way Characterized Control Brass Valve w/ Stainless Steel Ball & Stem (19.0 Cv)

Brand:
Belimo
SKU:
B330
Rating:
(0)
Q&A:
(0)
1-1/4" B3 Series, 3-Way Characterized Control Brass Valve w/ Stainless Steel Ball & Stem (19.0 Cv)
Magnifying glass
Hover image to zoom
$269.68 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Brass (Body), Stainless Steel (Ball & Stem)
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Flow Capacity (Cv)
19 Cv
Product Highlight: Warranty
5 Year Warranty

Description

–
In order to ensure good stability of control, it is essential for a control valve to have an equal percentage characteristic. This type of characteristic produces a linear variation in thermal output according to the amount of opening of the valve (also known as the system characteristic). Under normal testing conditions a conventional ball valve exhibits an S-shaped characteristic. When it is installed in a real system, however, this characteristic is seriously deformed because, compared with its nominal size, a ball valve possesses an extremely high flow coefficient. Whether used with or without pipe reducers or a reduced bore, they do not normally allow stable regulation of the thermal capacity.

Belimo's unique Characterized Control Valve (CCV) is very different. A special characterizing disc inside the valve gives it an equal percentage characteristic which is comparable with that of a globe valve of the same nominal size. The flow (the Cv value) is reduced to the required value by a combination of the hole in the ball and the shaped aperture in the disc. The increase in flow as the valve is opened is very slow and controlled.

This produces better part-load behavior and improved stability of control while also optimizing energy consumption.

This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable or constant flow.

Suitable Return Actuators for the B330 Type CCV Valve Include:
  • AR Series (Non-Spring)
  • AR...N4 Series (Spring)
  • AF Series (Spring)

Specs

–
Type:

3 Way NPT

Material:

Forged Brass (Body)

Stainless Steel (Ball & Stem)

Size:

1-1/4"

Connection Type:

Female Threaded

Flow Capacity (Cv):

19

Action:

90º Rotation

Body Pressure Rating:

400 psi

Close Off Pressure:

200 psi

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy