Shop Limited Time Deals
Main product image of ZIP Economizer, Temperature and Humidity Sensor
Magnifying glass
Hover image to zoom

ZIP Economizer, Temperature and Humidity Sensor

Brand:
Belimo
SKU:
ECON-ZIP-TH
Rating:
(0)
Q&A:
(0)
ZIP Economizer, Temperature and Humidity Sensor
Magnifying glass
Hover image to zoom
$177.59 each
In Stock
In Stock
Get 8 Fri, Jun 26
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Product Features:
  • Temperature and humidity sensor in the same footprint
  • Reliable and accurate
  • 0-10VDC output to relative humidity
  • NTC 10KOhm temperature sensor
  • Large operating range: -40 DegreesF...140 DegreesF; 0-100% RH

    Application:
    ECON-ZIP-TH Sensor may be used to measure temperature and humidity in the outdoor air or return air location. The temperature and humidity output is via 2 discrete channels that can be independently measured with a multimeter. One sensor is used in the outdoor air intake for single enthalpy changeover strategy. An additional sensor can be added in the return air stream for differential changeover strategy. When using the ECON_ZIP_TH it is not necessary to use a separate temperature sensor ECON-ZIP-10K for OAT or RAT.

    Technical Data:
    • Power Supply: 24 VAC +/- 20%, 50/60Hz, Class 2 power source
    • Current Consumption: Max. 5mA
    • Rated Impulse Voltage: 800V
    • Connectors: 1/4" male spade connectors
    • Environmental: RoHS conformally coated
    • Software Class: A
    • Control Pollution Degree: 3
    • Temperature Sensor Type: NTC 10kOhm
    • Humidity: 0 to 100% RH
    • Humidity Sensor Type: 0-10VDC (0 to 100% RH) max load 10kOhm, Class 2 limited energy
    • Housing: NEMA 1
    • Ambient Temperature Range: -40 DegreesF to +140 DegreesF (-40 DegreesC to +60 DegreesC)
    • Storage Temperature Range: -40 DegreesF to +158 DegreesF (-40 DegreesC to +70 DegreesC)
    • Accuracy: +/- 3% 35-65% rH @ 75 DegreesF +/- 5% 0-34%, 66-100% rH @ 75 DegreesF
    • Response Time: <45 seconds @ 40 FPM, 75 DegreesF
    • Hysterisis: <2.5% rH
    • Long Term Stability: <1% rH/year
    • Agency Listing: UL60730-1,-2-9,-2-13. UL2043 compliant, CE 2004/108/EC "Electromagnetic compatibility (EMC)", EN60730-1,-2-9 and-2-13
  • Specs

    Product Type:

    Temperature Sensor

    Economizer

    Humidity Sensor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy