Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator, 100-240 VAC w/ Aux Switch (4.5W, 9W)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, 100-240 VAC w/ Aux Switch (4.5W, 9W)

Brand:
Belimo
SKU:
EFB120-S-N4
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator, 100-240 VAC w/ Aux Switch (4.5W, 9W)
Magnifying glass
Hover image to zoom
$1,403.31 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
270 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Spring Return Fail-Safe, On/Off Damper Control Actuator, 100-240 VAC w/ Aux Switch (4.5W, 9W)

Product Features
  • Actuator Type: Spring return
  • Angle of Rotation: 95
  • Auxiliary Switches: 2 x SPDT
  • Control Type: On/Off
  • Degree of Protection: IP66, NEMA 4, UL Enclosure Type 4

Specs

–
Fail Safe Mode:

Spring Return

Power Supply:

100 to 240 VAC

Torque:

270 lb-in

Running Time:

<75 Seconds (motor)

Power Consumption:

4.5 W (holding)

9W (running)

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

Yes

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy