Shop Klein Tools Limited Time Promotion
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator, 24 VAC/DC W/ Aux Switch
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, 24 VAC/DC W/ Aux Switch

Brand:
Belimo
SKU:
EFB24-S
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator, 24 VAC/DC W/ Aux Switch
Magnifying glass
Hover image to zoom
$857.33 each
In Stock
In Stock
Get 2 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
270 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
The EF actuator utilizes rugged components in a pressure cast aluminum housing for added strength and reliability. It offers a high torque output of 270 in-lbs and a NEMA 4 option to meet tough environmental conditions found in many HVAC applications.

The EF actuator was developed to satisfy high torque applications with a single actuator. The EF can take the place of two classic AF actuators in a piggy-back mounted application; simplifying wiring and mounting requirements while reducing material and installation costs. The NEMA 4 protection feature allows complete access to change the direction of rotation and allows locking or manually overriding the actuator. The EF provides a cost effective and flexible solution that will deliver years of dependable performance over a wide range of operating conditions.

Application:
For On/Off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is On/Off from an auxiliary contact or a manual switch. The actuator is mounted directly to a damper shaft up to 1.05" in diameter by means of its universal clamp. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft. Maximum of two EF's can be piggybacked for torque loads of up to 540 in-lbs. Minimum 3/4" diameter shaft and parallel wiring.

Operation:
The EF..24-S series actuators provide true spring return operation for reliable failsafe application and positive close off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator. The EF..24-S series provides 95 Degrees of rotation and is provided with a graduated position indicator showing 0 Degrees to 95 Degrees. The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches. The EF..24-S versions are provided with two built-in auxiliary switches. These SPDT switches are provided for safety interfacing or signaling, for example, for fan start-up. The switching function at the fail-safe position is fixed at +10 Degrees, the other switch function is adjustable between +10 Degrees to +85 Degrees. The EF..24-S actuator is shipped at +5 Degrees (5 Degrees from full fail-safe) to provide automatic compression against damper gaskets for tight shut-off.

Installation Note: Use flexible metal conduit. Push the UL listed conduit fitting device over the actuator's cable to butt against the enclosure. Screw in conduit connector. Jacket the actuator's input wiring with UL listed flexible conduit. Properly terminate the conduit in a suitable junction box

Specs

–
Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC +/- 20%

24 VDC, +20% / -10%

Torque:

270 lb-in

Running Time:

75 Seconds

20 sec @ -4°F to 122°F (spring)

< 60 sec @ -22°F (spring)

Power Consumption:

4.5 W (holding)

9.5W (running)

VA Rating:

16

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

2 SPDT

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy