Apply to be a TradeMaster!
Main product image of 2-Way 4" Butterfly Valve Assembly
Magnifying glass
Hover image to zoom
2-Way 4" Butterfly Valve Assembly
Magnifying glass
Hover image to zoom
$303.92 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Flow Capacity (Cv)
600 Cv
Product Highlight: Temperature Range (F)
-22°F to 250°F
Product Highlight: Warranty
2 Year Warranty

Description

–
2-Way 4" Butterfly Valve, Stainless Disc, Ductile Iron Body, EPDM Liner, 0% Leakage to 200psi, Cv Rating 600 @ 90 Deg. /230 @ 60 Deg., Manual Handle Operator, 5-Year Warranty

Specs

–
Size:

4"

Connection Type:

Flanged x Flanged

Material:

Stainless Steel

Action:

90º Rotation

Flow Capacity (Cv):

600

Temperature Range (F):

-22°F to 250°F

Close Off Pressure:

200 psi

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy