Apply to be a TradeMaster!
Main product image of 8" 2-Way 316 Stainless Steel Butterfly Valve, Disc, 1135 CV
Magnifying glass
Hover image to zoom

8" 2-Way 316 Stainless Steel Butterfly Valve, Disc, 1135 CV

Brand:
Belimo
SKU:
F6200-150SHP
Rating:
(0)
Q&A:
(0)
8" 2-Way 316 Stainless Steel Butterfly Valve, Disc, 1135 CV
Magnifying glass
Hover image to zoom
We no longer carry F6200-150SHP
Unavailable since July 1, 2026

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Flow Capacity (Cv)
1135 Cv
Product Highlight: Temperature Range (F)
-22°F to 250°F
Product Highlight: Warranty
2 Year Warranty

Description

–
These valves are designed to meet the needs of HVAC and commercial applications requiring bubble tight shut-off for liquids. Typical applications include chiller isolation, cooling tower isolation, change-over systems, large air handler coil control, bypass and process control applications. The large Cv values provide for an economical control valve solution for larger flow applications. Designed for use in ANSI flanged piping systems.

Specs

–
Size:

8"

Connection Type:

Flanged x Flanged

Material:

Stainless Steel

Action:

90º Rotation

Flow Capacity (Cv):

1135

Temperature Range (F):

-22°F to 250°F

Close Off Pressure:

200 psi

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm