Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe On/Off Fire & Smoke Actuator, 120 VAC, 180 in-lb (2 x SPST)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe On/Off Fire & Smoke Actuator, 120 VAC, 180 in-lb (2 x SPST)

Brand:
Belimo
SKU:
FSAF120A-S
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe On/Off Fire & Smoke Actuator, 120 VAC, 180 in-lb (2 x SPST)
Magnifying glass
Hover image to zoom
$802.50 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
180 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Spring Return Fail-Safe On/Off Fire & Smoke Actuator, 120 VAC, 180 in-lb (2 x SPST)

The FSAF_A-S Auxiliary Switch actuators provide true spring-return operation for reliable fail-safe application and positive close-off on UL555S dampers. The spring-return system provides constant torque to the damper with and without power applied to the actuator. The FSAF_A series provides 95° of rotation and is provided with a graduated position indicator showing 0...95°. Two SPST auxiliary switches provide means of closed and open damper position indication.
The FSAF_A series actuators are mounted to the damper axle shaft or jackshaft (1/2" to 1.05") via a cold-weld clamp. Teeth in the clamp and V-bolt dig into the metal of both solid and hollow shafts maintaining a perfect connection. The specially designed clamp will not crush hollow shafts. The bottom end of the actuator is held by an anti-rotation strap or by a stud provided by the damper manufacturer. The actuator is mounted in its fail safe position with the damper blade(s) closed. Upon applying power, the actuator drives the damper to the open position. The internal spring is tensioned at the same time. If the power supply is interrupted, the spring moves the damper back to its fail-safe position.

Specs

–
Fail Safe Mode:

Spring Return

Power Supply:

120 VAC

Actuator Type:

Proportional

Torque:

180 lb-in

Running Time:

<25 Seconds (motor)

<15 Seconds (spring)

Power Consumption:

28W (running)

10W (holding)

VA Rating:

38

Ambient Temperature:

32°F to 122°F (normal duty)

Control Input Values:

On/Off

Auxiliary Switch:

2 SPST

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy