Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Fire & Smoke Actuator (70 in-lb) - 120 VAC
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Fire & Smoke Actuator (70 in-lb) - 120 VAC

Brand:
Belimo
SKU:
FSNF120-S-FC
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, Fire & Smoke Actuator (70 in-lb) - 120 VAC
Magnifying glass
Hover image to zoom
FSNF120-S-FC is temporarily unavailable
Unavailable Date April 5, 2023
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Torque
70 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US accessory/FSAF and FSNF only)
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation (only on FSAF models)
  • The same 100% steel toothed cold-weld clamp that Belimo uses on all actuators is used on the FS Series. No slipping on damper shafts will occur
  • Tested at high torque load for a minimum of 20,000 cycles per UL555(S)
  • Reliable DC motor - low current draw
  • Permanently lubricated gears
  • FSNF and FSLF actuators meet Uniform Building Code (UBC) requirements
  • Belimo actuator is silent when holding at end position
The type FSNF spring-return actuator is intended for the operation of smoke and combination fire and smoke dampers in ventilation and air-conditioning systems. The actuator will meet requirements of UL555 and UL555S when tested as an assembly with the damper and will meet requirements of UBC for 15 second opening and closing at 350°F.

Square footage of damper operated will depend on make and model and the temperature required.

Specs

–
Actuator Type:

Proportional

Fail Safe Mode:

Spring Return

Power Supply:

120 VAC

Torque:

70 lb-in

Power Consumption:

18W (running)

6W (holding)

VA Rating:

27

Running Time:

< 75 Seconds (motor)

<15 Seconds (spring)

Ambient Temperature:

32°F to 122°F

Control Input Values:

On/Off

Auxiliary Switch:

2 SPDT

Manual Override:

None

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm