Apply to be a TradeMaster!
Main product image of 1/2" FNPT 2-Way Bronze Globe Valve (2.2 Cv)
Magnifying glass
Hover image to zoom
1/2" FNPT 2-Way Bronze Globe Valve (2.2 Cv)
Magnifying glass
Hover image to zoom
$484.40 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2.2 Cv
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Material
Bronze

Description

–
Features:
  • ANSI Class: 250
  • Controllable Flow Range: Stem up - open A AB
  • Cv: 2.2
  • End Fitting: internal thread
  • Fluid: Chilled or hot water, up to 60% glycol, steam
  • Pattern: 2-way
  • Pressure Independent: NO
  • Body: Bronze
  • Trim: Stainless steel
  • Valve Size: 0.5" [15]

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

2.2

Connection Type:

Female Threaded

Flow Characteristic:

Equal Percentage

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy