Apply to be a TradeMaster!
Main product image of 1-1/2" FNPT 2-Way Bronze Globe Valve (28 Cv)
Magnifying glass
Hover image to zoom

1-1/2" FNPT 2-Way Bronze Globe Valve (28 Cv)

Brand:
Belimo
SKU:
G240B-N
Rating:
(0)
Q&A:
(0)
1-1/2" FNPT 2-Way Bronze Globe Valve (28 Cv)
Magnifying glass
Hover image to zoom
$482.37 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
28 Cv
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Female Threaded Connection

Description

–
This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include unit ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in hydronic systems with variable flow. Bronze and stainless steel trim valves can be used for steam applications, depending on actuator and close-off combinations.

  • Service - chilled or hot water, up to 60% glycol, steam
  • Flow Characteristic - modified equal percentage
  • Controllable Flow Range - stem up - open A to AB
  • Size [mm] - 1.5" [40]
  • End Fitting - NPT female ends
  • Body - bronze
  • Stem - stainless steel
  • Stem - Packing EPDM O-ring
  • Seat - bronze
  • Plug - brass
  • Body - Pressure Rating [psi] ANSI 250
  • ANSI Class - ANSI 250 (up to 400 psi below 150°F)
  • Max Inlet Pressure (Steam) - 35 psi (241 kPa)
  • Media Temperature Range (Water) - 20°F to 280°F [-7°C to 138°C]
  • Media Temperature Range (Steam) - 32°F to 280°F [0°C to 138°C]
  • Maximum Differential Pressure (Steam) - 20 psi (103 kPa)
  • Max Differential Pressure (Water) - 35 psi (241 kPa)
  • Rangeability - 100:1
  • Cv - 28
  • Leakage - ANSI Class VI
  • Servicing - repack kits available

Specs

–
Body Pattern:

2-Way

Flow Capacity (Cv):

28

Material:

Bronze

Size:

1-1/2"

Connection Type:

Female Threaded

Flow Characteristic:

Equal Percentage

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy