Apply to be a TradeMaster!
Main product image of 1-1/2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Fail-Safe, Proportional Damper Control Actuator (28 Cv)
Magnifying glass
Hover image to zoom

1-1/2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Fail-Safe, Proportional Damper Control Actuator (28 Cv)

Brand:
Belimo
SKU:
G240B-N-NFB24-SR-X1
Rating:
(0)
Q&A:
(0)
1-1/2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Fail-Safe, Proportional Damper Control Actuator (28 Cv)
Magnifying glass
Hover image to zoom
$1,794.80 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Torque
90 lb-in Torque
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
1-1/2"

Description

–
This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include unit ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in hydronic systems with variable flow. Bronze and stainless steel trim valves can be used for steam applications, depending on actuator and close-off combinations.

  • Service - chilled or hot water, up to 60% glycol, steam
  • Flow Characteristic - modified equal percentage
  • Controllable Flow Range - stem up - open A to AB
  • Size [mm] - 1.5" [40]
  • End Fitting - NPT female ends
  • Body - bronze
  • Stem - stainless steel
  • Stem - Packing EPDM O-ring
  • Seat - bronze
  • Plug - brass
  • Body - Pressure Rating [psi] ANSI 250
  • ANSI Class - ANSI 250 (up to 400 psi below 150 DegreesF)
  • Max Inlet Pressure (Steam) - 35 psi (241 kPa)
  • Media Temperature Range (Water) - 20 DegreesF to 280 DegreesF [-7 DegreesC to 138 DegreesC]
  • Media Temperature Range (Steam) - 32 DegreesF to 280 DegreesF [0 DegreesC to 138 DegreesC]
  • Maximum Differential Pressure (Steam) - 20 psi (103 kPa)
  • Max Differential Pressure (Water) - 35 psi (241 kPa)
  • Rangeability - 100:1
  • Cv - 28
  • Leakage - ANSI Class VI
  • Servicing - repack kits available
  • 90 in-lbs (10 Nm) min. torque. 50% more than original NF
  • New smaller housing for tight spaces, plus reduced shaft-center to edge distance: 1.25" compared to 1.97" with today's NF
  • Improved motor run time
  • Improved spring return time
  • Manual override is now standard on all models. Provides same benefits as AF Series; faster installation and easier maintenance of equipment with lock-in place switch
  • Universal power supply (on/off models only) can accept 24 up to 240 VAC. One actuator for all power supply voltages, ideal for customers with limited storage space
  • Built-in mechanical limit stop

Specs

–
Power Consumption:

3.5W (running)

2.5W (holding)

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Fail Safe Mode:

Spring Return

Running Time:

95 Seconds (motor)

Flow Characteristic:

Equal Percentage

Warranty:

5 Year

Material:

Bronze

Connection Type:

Female Threaded

Torque:

90 lb-in

Body Pattern:

2-Way

Size:

1-1/2"

Flow Capacity (Cv):

28

Actuator Type:

Proportional

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy