Apply to be a TradeMaster!
Main product image of 2" FNPT 2-Way Globe Valve (H), ANSI Class 250 (40 Cv)
Magnifying glass
Hover image to zoom

2" FNPT 2-Way Globe Valve (H), ANSI Class 250 (40 Cv)

Brand:
Belimo
SKU:
G250B-N-LVX24-MFT
Rating:
(0)
Q&A:
(0)
2" FNPT 2-Way Globe Valve (H), ANSI Class 250 (40 Cv)
Magnifying glass
Hover image to zoom
$1,095.42 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Flow Capacity (Cv)
40 Cv
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Female Threaded Connection

Description

–
2-Way 2" Globe Valve, Cv 40, Bronze Trim, Non-Spring Return Valve Actuator, 24VAC/DC, 112 LBF, Programmable Control Input and Feedback Signal,90 Second Run Time, 5-Year Warranty

Specs

–
Material:

Bronze

ANSI/ASME Rating:

250

Flow Capacity (Cv):

40

Flow Characteristic:

Modified Equal Percent

Warranty:

5 Year

Size:

2"

Body Pattern:

2-Way

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy