Apply to be a TradeMaster!
3" G6 Series, 2-Way Flanged Globe Valve - Cv Rating (90.0)

3" G6 Series, 2-Way Flanged Globe Valve - Cv Rating (90.0)

Brand:
Belimo
SKU:
G680C
Rating:
(0)
Q&A:
(0)
3" G6 Series, 2-Way Flanged Globe Valve - Cv Rating (90.0)
$2,680.65 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze (Seat & Plug)
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
90 Cv
Product Highlight: Warranty
5 Year Warranty

Description

–
This valve is typically used in Large Air Handling Units on heating or cooling coils. This valve is suitable for use in a hydronic system with variable flow. This valve is designed with MFT functionality which facilitates the use of various control inputs.

Stainless steel trim valves can be used for higher pressure steam applications.

**Image may not be exact representation of item.**

Specs

–
Type:

2 Way NPT

Material:

Bronze (Seat & Plug)

Size:

3"

Connection Type:

Flanged x Flanged

Max Inlet Water:

150 psi @ 250°F

Flow Capacity (Cv):

90

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy