Apply to be a TradeMaster!
Main product image of 4" G7 Series, 3-Way Mixing Flanged Globe Valve (Bronze) - Cv Rating (190.0)
Magnifying glass
Hover image to zoom

4" G7 Series, 3-Way Mixing Flanged Globe Valve (Bronze) - Cv Rating (190.0)

Brand:
Belimo
SKU:
G7100
Rating:
(0)
Q&A:
(0)
4" G7 Series, 3-Way Mixing Flanged Globe Valve (Bronze) - Cv Rating (190.0)
Magnifying glass
Hover image to zoom
We no longer carry G7100
Unavailable since May 18, 2020

Product Highlights

–
Product Highlight: Material
Bronze (Seat & Plug)
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
190 Cv
Product Highlight: Warranty
5 Year Warranty

Description

–
This valve is typically used in Large Air Handling Units on heating or cooling coils. This valve is suitable for use in a hydronic system with variable flow. This valve is designed with MFT functionality which facilitates the use of various control inputs.

**Image may not be exact representation of item.**

Specs

–
Type:

3 Way Flanged

Material:

Bronze (Seat & Plug)

Size:

4"

Connection Type:

Flanged x Flanged

Max Inlet Water:

150 psi @ 250°F

Flow Capacity (Cv):

190

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm