Apply to be a TradeMaster!
Main product image of Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC
Magnifying glass
Hover image to zoom

Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC

Brand:
Belimo
SKU:
GMB24-MFT
Rating:
(0)
Q&A:
(0)
Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC
Magnifying glass
Hover image to zoom
$523.09 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
360 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • Brushless DC Motor for Added Accuracy and Controllability
  • Cut Labor Costs with Simple Direct Coupling
  • Self-Centers on 1.05" or 3/4" with the Standard Clamp
  • Check Damper Position with Clear Position Indicator
  • Check Damper Position with Clear Position Indicator
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation
  • Need to Change Control Direction? Do it easily with a Simple Switch
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators
The GMB24-MFT is used for proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

360 lb-in

Running Time:

150 Seconds (motor)

Features:

Multi-Function Technology

Power Consumption:

4.5W (running)

1.5W (holding)

VA Rating:

7

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2 to 10 VDC, 4 to 20 mA

Auxiliary Switch:

Accessory

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy